Zoro Homepage

62040 Hose Faucet Rotary Time

  • Mfr # 8430320

  • Zoro # G010330545


product price: $72.29
/ea

Key Features

Power Source
AA Battery
Width
5.3 in
Height
3 in
Flow Rate
10 GPM
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8430320
Zoro #
G010330545
UPC #
046878620407
Country of Origin
China

Dimensions

Width
5.3 in
Height
3 in
Depth
6 in
Fitting Size
3/4” GHT

Details

Item
Digital Water Timer
Power Source
AA Battery
Flow Rate
10 GPM
Includes
360° Brass Swivel Connector
Max. Time Setting
240 min
Max. Pressure
110 psi
Min. Time Setting
1 min
Temp Range
40 to 120°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.