Zoro Homepage

9B-3H Right Hand Stem, for Use with Sayco Model Bath Faucet, Me

  • Mfr # 4400980

  • Zoro # G409787158


product price: $19.59
/ea

Key Features

Body Material
Brass
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400980
Zoro #
G409787158
UPC #
48314009807
Country of Origin
China

Dimensions

Length
9 in

Details

Body Material
Brass
Item
Faucet Stem
Features
Good Tear Strength, Flexibility, And Abrasion Resistance

Description

Thrifco Plumbing 4400980 9B-3H Right Hand Stem, for Use with Sayco Model Bath Faucet, Metal, Brass, Replaces Danco 15884B. Features: Replaces Danco 15884B Durable brass construction Fits Sayco bath faucet models 308 and T-308 From 1968 Right-hand hot water stem ID length 9, broach B Complies with the reduction of low lead in drinking water act Stem Only, 1 Piece Dimensions: 7.5 x 4 x 2.25 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.