Zoro Homepage

Adjustable Massage Shower Spray Head, White

  • Mfr # 4400134

  • Zoro # G010066475


product price: $15.19
/ea

Key Features

Height (In.)
4-1/8 in
Color
White
Face Dia.
2-3/4 in
Flow (GPM)
1.5 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400134
Zoro #
G010066475
UPC #
048314001344
Country of Origin
China

Dimensions

Height (In.)
4-1/8 in
Face Dia.
2-3/4 in

Details

Item
Shower Spray Head
Color
White
Flow (GPM)
1.5 GPM

Description

Thrifco Plumbing 4400134 Adjustable Massage Shower Spray Head - White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.