American Standard Cadet Style 28 Degree Toilet Trip Tank Lever

  • Mfr # 4401803

  • Zoro # G609945907


product price:  $7.59
/ea

Key Features

Features
Corrosion Resistant, Tank Hole Diameter: 0.64 Inches To 0.79 Inches; Mounting Style: Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4401803
Zoro #
G609945907
UPC #
48314018038
Country of Origin
China

Details

Item
Toilet Tank Trip Lever
Features
Corrosion Resistant, Tank Hole Diameter: 0.64 Inches To 0.79 Inches; Mounting Style: Side

Description

Replacing your toilet handle can add a new stylish touch to your bathroom, save water, and money by preventing a leaky toilet due to a worn-out handle. This 28-degree flush lever comes as a plastic chrome-plated handle, plastic arms, spud, and nut to compliment most American Standard toilets with a front mount. Ideal replacement for the front mounted American Standard 28-degree Cadet Tank.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.