Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Yard Watering Kit Valve, 58874N

  • Mfr # 8429954

  • Zoro # G009832777


product price: $35.99
/ea

Key Features

Width
2-3/8 in
Height
8-3/4 in
Features
Swivel Coupling
Length
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8429954
Zoro #
G009832777
UPC #
046878588745
Country of Origin
China

Dimensions

Width
2-3/8 in
Height
8-3/4 in
Length
5-1/2 in

Details

Item
Automatic Yard Watering Kit Valve
Features
Swivel Coupling

Description

Thrifco Plumbing 8429954 Automatic Yard Watering Kit Valve 58874N. The Extra Valve is an additional valve for your existing Orbit Complete Yard Watering Kit with part numbers 58872 and 91591. This easily turns your 4-station yard sprinkling system into a 5-station sprinkling system. Designed so you can mount your Orbit Hose Faucet Timer to the front of the valve. Built with high quality materials, and waterproof construction, so you can count on many years of dependable use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.