CP Dual Thread Aerator Size: 15/16 Inch x 55/64 Inch, 27T Lead

  • Mfr # 4400271

  • Zoro # G709557932


product price:  $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Flow Rate
1.5 GPM
Finish
Chrome Plated
Material
Brass
Connection
15/16" x 55/64"-27T
Aerator Features
Good Tear Strength, Flexibility, And Abrasion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400271
Zoro #
G709557932
UPC #
48314002716
Country of Origin
China

Details

Item
Aerator
Flow Rate
1.5 GPM
Finish
Chrome Plated
Material
Brass
Connection
15/16" x 55/64"-27T
Aerator Features
Good Tear Strength, Flexibility, And Abrasion Resistance

Description

Thrifco Plumbing 4400271 CP Dual Thread Aerator Size: 15/16 Inch x 55/64 Inch - 27T Lead Free Brass- 1.5 GPM.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.