Dual Thread Aerator Size: 15/16 Inch x 55/64 Inch, 27T Satin N
- Mfr # 4402285
- Zoro # G009560113
product price:Â
$
10.69
/ea
Key Features
Flow Rate
1.5 GPM
Finish
Satin Nickel
Material
Brass
Aerator Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Connection
15/16" x 55/64"-27T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4402285
- Zoro #
- G009560113
- UPC #
- 48314022851
- Country of Origin
- China
- Item
- Aerator
- Flow Rate
- 1.5 GPM
- Finish
- Satin Nickel
- Material
- Brass
- Aerator Features
- Good Tear Strength, Flexibility, And Abrasion Resistance
- Connection
- 15/16" x 55/64"-27T
Description
Thrifco Plumbing 4402285 Dual Thread Aerator Size: 15/16 Inch x 55/64 Inch - 27T Satin Nickel Finish Lead Free Brass - 1.5 GPM.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.