Faucet Rosette and Nut, Metal, Replaces Danco 88652
- Mfr # 4400996
- Zoro # G309732821
product price:Â
$
3.95
/ea
Sold in multiples of 2 for
$7.90
Key Features
Material
Metal Rosette, Plastic Nut
Connection Size
1/2 in
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Connection Type
IPS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4400996
- Zoro #
- G309732821
- UPC #
- 48314009968
- Country of Origin
- China
Dimensions
- Connection Size
- 1/2 in
Details
- Material
- Metal Rosette, Plastic Nut
- Item
- Faucet Rosette and Nut
- Features
- Good Tear Strength, Flexibility, And Abrasion Resistance
- Connection Type
- IPS
Description
Thrifco Plumbing 4400996 . Features: Replaces Danco 88652 Durable plastic nut provides reliable performance 1/2 in. IPS thread on nut Metal rosette washer included Durable metal nut provides reliable performance, Metal rosette washer included, 1/2 in. IPS thread on nut Universal Design fits most faucets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.