Female Aerator, Spring Flow Size: 55/64 Inch, 27T Lead Free Br

  • Mfr # 4400170

  • Zoro # G509576645


product price:  $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Flow Rate
1.5 GPM
Material
Brass
Aerator Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Connection
55/64"-27T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4400170
Zoro #
G509576645
UPC #
48314001702
Country of Origin
China

Details

Item
Female Aerator
Flow Rate
1.5 GPM
Material
Brass
Aerator Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Connection
55/64"-27T

Description

Thrifco Plumbing 4400170 Female Aerator, Spring Flow Size: 55/64 Inch - 27T Lead Free Brass- 1.5 GPM.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.