Flange Sleeve for Price Pfister, Chrome, Replaces BRASSCRAFT SH
- Mfr # 4400819
- Zoro # G009576701
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Finish
Chrome Plated
Size
1-3/16 in
Length
3-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4400819
- Zoro #
- G009576701
- UPC #
- 48314008190
- Country of Origin
- China
Dimensions
- Size
- 1-3/16 in
- Length
- 3-3/16 in
Details
- Item
- Escutcheon Shower Sleeve
- Finish
- Chrome Plated
Description
Thrifco Plumbing 4400819 Flange Sleeve for Price Pfister, Chrome, Replaces BRASSCRAFT SH1326. Features: Replaces Brasscraft SH1326 Chrome Flange Sleeve for Price Pfister #SH1326 Flange Sleeve Sleeve Length - 3 3/16 Sleeve width 1 3/16 Threaded Weight: 2.1 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.