
Kitchen Center Pullout Spray Head, White, Replaces Danco 10415
Mfr # 4402496
Zoro # G110066474
product price: $15.39
/eaKey Features
Connection Size
1/2"-14
Connection Type
NPSM
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4402496
Zoro #
G110066474
UPC #
048314024961
Country of Origin
China
Dimensions
Connection Size
1/2"-14
Details
Connection Type
NPSM
Color
White
Material
Plastic
Item
Spray Head
Description
Thrifco Plumbing 4402496 Kitchen Center Pullout Spray Head, White. Features: Replaces Danco 10415 UPDATE YOUR FAUCET - This spray head works well with cleaning vegetables, washing off dirty dishes, or even washing your pet! NPSM THREAD SIZE AND FIT- Thread size is 1/2 -14 NPSM. Fits standard kitchen hoses with adapters of 1/2 - 14 NPSM threads DURABLE CONSTRUCTION - Constructed of durable plastic with a classic white finish ERGONOMIC DESIGN - Ergonomic design provides a comfortable handhold VERSATILE SPRAYER - Stream and spray patterns offer convenience and versatility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.