Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Dishwasher Air Gap Cap, Flanged, White Finish Brass

  • Mfr # 4405703

  • Zoro # G709576681


product price: $13.69
/ea

Key Features

Material
Brass
Features
1/2" Thick Flange, 2” Wide Flange
Color/Finish
White
Diameter
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4405703
Zoro #
G709576681
UPC #
48314057037
Country of Origin
China

Dimensions

Diameter
1-3/4 in

Details

Material
Brass
Item
Air Gap Cap
Features
1/2" Thick Flange, 2” Wide Flange
Color/Finish
White

Description

Air Cap prevents sewage from flowing back into the dishwasher. When water flows through the drain hose, it creates a suction on the water still in the dishwasher. The air gap, makes a hole for air to get in. That way, the water only leaves the dishwasher when it supposed to, when it is pumped out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.