Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Faucet Locknut 1/2 Inch, 2/pk

  • Mfr # 4400997

  • Zoro # G809732901


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Material
Plastic
Connection Type
IPS
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400997
Zoro #
G809732901
UPC #
048314009975
Country of Origin
China

Dimensions

Connection Size
1/2 in

Details

Material
Plastic
Item
Faucet Locknut
Connection Type
IPS
Features
Good Tear Strength, Flexibility, And Abrasion Resistance

Description

Thrifco Plumbing 4400997 Plastic Faucet Locknut 1/2 Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.