Porcelain Cross-Arm Faucet Handle, Price Pfister, Base and Dive

  • Mfr # 9400009

  • Zoro # G209945918


product price:  $21.59
/ea

Key Features

Finish
Chrome Plated
Material
Porcelain, Metal
Size
1 in Dia.
Type
Cross-Arm Faucet Handle
Height
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9400009
Zoro #
G209945918
UPC #
48394000091
Country of Origin
China

Dimensions

Size
1 in Dia.
Height
2-1/4 in

Details

Finish
Chrome Plated
Material
Porcelain, Metal
Type
Cross-Arm Faucet Handle

Description

This custom look handle features a cross-style design with a white porcelain finish and a chrome metal trim. The versatile design fits most faucets with a 1 inch diameter at the base. It features a metal construction that provides strength and durability with an overall height of 2.25 inches.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.