Zoro Homepage

Rapid Fit Drain Stopper 3/8 in, Chrome, Replaces Danco 88196

  • Mfr # 4401708

  • Zoro # G610043951


product price: $9.59
/ea

Key Features

Material of Construction - Drains
Plastic
Color/Finish
Chrome Plated
Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4401708
Zoro #
G610043951
UPC #
048314017086
Country of Origin
China

Dimensions

Size
5/16 in

Details

Material of Construction - Drains
Plastic
Item
Tip Toe Stopper
Color/Finish
Chrome Plated

Description

Thrifco Plumbing 4401708 . Features: Replaces Danco 88196 Plastic construction provides durability Touch-toe design Replacement 3/8 in. stopper for Rapid Fit SF-150 Secure fit helps to prevent bathwater from disappearing down tub drains Chrome finish Easy to install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.