Rotor Rain Plus Assembled on Stake with 24 Inch Tube & Adaptor

  • Mfr # 9421451

  • Zoro # G809907842


product price: $21.55
/ea

Key Features

Flow Rate
13.5 GPH
Color
Gray
Features
Anti-Insect Spinner Design, Suspension Hole, Profiled Double Frame
Pressure Range
0 to 20 psi
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9421451
Zoro #
G809907842
UPC #
798024561910
Country of Origin
China

Dimensions

Length
24 in

Details

Item
mini sprinkler
Flow Rate
13.5 GPH
Color
Gray
Features
Anti-Insect Spinner Design, Suspension Hole, Profiled Double Frame
Pressure Range
0 to 20 psi

Description

Introducing a new high performance and featured range of mini sprinklers. The Rotor Rains Plus incorporates the following: Features: Anti-insect spinner design Profiled double frame to maximize water distribution Easily identifiable wide range of color-coded flow rates Ease of field disassembly Long field life bearing and spinner Standard or Deflector spinner for young trees Suspension hole for trellis applications Available in 3/8 or 1/2 Male threaded inlets Applications: Orchards, row crops and smaller vegetable plats.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.