
Rotor Rain Plus Assembled on Stake with 24 Inch Tube & Adaptor
Mfr # 9421453
Zoro # G109907801
product price: $20.29
/eaKey Features
Flow Rate
21.9 GPH
Length
24 in
Features
Anti-Insect Spinner Design, Suspension Hole, Profiled Double Frame
Pressure Range
0 to 20 psi
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9421453
Zoro #
G109907801
UPC #
798024562719
Country of Origin
China
Dimensions
Length
24 in
Details
Item
mini sprinkler
Flow Rate
21.9 GPH
Features
Anti-Insect Spinner Design, Suspension Hole, Profiled Double Frame
Pressure Range
0 to 20 psi
Color
Brown
Description
Introducing a new high performance and featured range of mini sprinklers. The Rotor Rains Plus incorporates the following: Features: Anti-insect spinner design Profiled double frame to maximize water distribution Easily identifiable wide range of color-coded flow rates Ease of field disassembly Long field life bearing and spinner Standard or Deflector spinner for young trees Suspension hole for trellis applications Available in 3/8 or 1/2 Male threaded inlets Applications: Orchards, row crops and smaller vegetable plats.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.