Shop THRIFCO PLUMBING
See all product information
Shower and Bath Flange for Price Pfister, Chrome; Replaces Brasscraft SH1550 & SH1780
Mfr # 4400817
Zoro # G509576676
product price:Â $8.65
/ea
Sold in multiples of 2 for $17.30
Key Features
Finish
Chrome Plated
Width (In.)
3.87 in
Length
3.87 in
Height (In.)
0.15 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4400817
Zoro #
G509576676
UPC #
48314008176
Country of Origin
China
Dimensions
Width (In.)
3.87 in
Length
3.87 in
Height (In.)
0.15 in
Details
Item
Shower Flange
Finish
Chrome Plated
Description
Thrifco Plumbing 4400817 Shower and Bath Flange for Price Pfister, Chrome; Replaces BrassCraft SH1550 and SH1780. Features: Replaces BrassCraft SH1550 and SH1780 This is highly durable This is easy to use Product Dimension: 3.87L x 3.87W x 0.15H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.