Showerhead and Shower Arm Flange and Assembly, 6-in, Brushed Ni

  • Mfr # 4402295

  • Zoro # G610066479


product price:  $13.65
/ea

Key Features

Finish
Brushed Nickel
Length
6 in
Connection
1/2" IPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4402295
Zoro #
G610066479
UPC #
48314022950
Country of Origin
China

Dimensions

Length
6 in

Details

Item
Shower Arm Flange and Assembly
Finish
Brushed Nickel
Connection
1/2" IPS

Description

Thrifco Plumbing 4402295 Showerhead and Shower Arm Flange and Assembly, 6-in, Brushed Nickel Finish. Features: Replaces Danco 89182 Brushed Nickel Finish WALL-MOUNT INSTALLATION - Designed to be used with a variety of shower head styles for a wall-mount installation with a standard tub or shower. 6-INCH - This design features a 6-inch long shower arm. MEASUREMENTS - The IPS thread is 1/2-inch with 2-1/4 inch outside flange diameter. DURABLE CONSTRUCTION - The durable construction provides reliable performance in a Brushed Nickel finish. INCLUDES - This shower repair and replacement 1-pack includes 1 shower arm and 1 flange Metal shower arm and flange provide durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.