
Tub Drain Gasket, Rubber, Black, Replaces Danco 88209
Mfr # 4401709
Zoro # G210376756
product price:Â $3.09
/ea
Sold in multiples of 3 for $9.27
Key Features
Color - Drains
Black
Material of Construction
Rubber
Inside Dia.
1 in
Outside Dia.
2-1/16 in
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4401709
Zoro #
G210376756
UPC #
48314017093
Country of Origin
China
Dimensions
Inside Dia.
1 in
Outside Dia.
2-1/16 in
Details
Item
Tub Drain Gasket
Color - Drains
Black
Material of Construction
Rubber
Features
Good Tear Strength, Flexibility, And Abrasion Resistance
Description
Thrifco Plumbing 4401709 . Features: Replaces Danco 88209 Rubber construction provides durability Use for tub drain assemblies Provides a positive seal in a drain For tip-toe style bathtub stoppers 2-1/16 in. x 1 in. x 1/4 in. Includes One Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.