Tub/Shower 3-Handle Remodeling Trim Kit for SAYCO, Metal Handl

  • Mfr # 9400015

  • Zoro # G809986526


product price:  $81.65
/ea
Free Shipping & Returns

Key Features

Finish
Chrome Plated
Material
Metal Handles, Brass Stems, Brass Seats
Size
1-1/16 in
Type
Remodeling Trim Kit
Includes
(3) Brass Stems, (3) Brass Seats, (3) Sleeves, (3) Flange With Nipples, (1) H/C Handles, (1) Diverter Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9400015
Zoro #
G809986526
UPC #
48394000152
Country of Origin
China

Dimensions

Size
1-1/16 in

Details

Finish
Chrome Plated
Material
Metal Handles, Brass Stems, Brass Seats
Type
Remodeling Trim Kit
Includes
(3) Brass Stems, (3) Brass Seats, (3) Sleeves, (3) Flange With Nipples, (1) H/C Handles, (1) Diverter Handle

Description

Restore your faucet to like-new condition with this Rebuild Kit for Saycofaucets. Repairing a leaky faucet is an inexpensive alternative to replacing the entire faucet fixture. The kit includes all the parts you need to restore your faucet. It is designed to fit tub and shower faucets. It features a chrome finish that will complement your existing fixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.