Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Heater Restraining Safety Strap in Galvanized Steel for 8

  • Mfr # 4906029

  • Zoro # G910376834


product price: $25.29
/ea

Key Features

Length (In.)
115 in
Width (In.)
1-1/2 in
Material
Steel
Includes
Brackets, Screws, Nuts And Washers
For Use With
For 80 Gallon Gas And Electric Water Heaters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4906029
Zoro #
G910376834
UPC #
048349060293
Country of Origin
China

Dimensions

Length (In.)
115 in
Width (In.)
1-1/2 in

Details

Item
Safety Strap
Material
Steel
Includes
Brackets, Screws, Nuts And Washers
For Use With
For 80 Gallon Gas And Electric Water Heaters
Features
Corrosion Resistant

Description

Prepare and prevent: an operating water heater which falls off its place can cause extreme injury, burns and gas explosion. It kills people and burns down homes. Protect yourself and your family. Secure your water heater to the wall by mounting 2 Restraining Straps tightly around the top and bottom of the heater. According to the Residential Building Code, water heater anchors are required in seismic locations. But since water heaters may move out of place due to various reasons other than earthquakes, we do recommend this extra security protection to all water heater owners across the globe. Water heater strap is designed to provide support for water heaters during seismic events or earthquakes. The strap is made from 24-ga. galvanized steel and allows for full adjustment from the front side of the water heater. System includes straps, J-clips, carriage bolts, and next nuts.-->

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.