
Sashco Cement and Patching Sealant, Clear, Liquid, 1 qt, Container
Mfr # 14023
Zoro # G214560816
product price: $50.55
/eaKey Features
Container Type
Container
Color
Clear
Dry Time
30 min Tack-Free
Cure Time
1 week
Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14023
Zoro #
G214560816
UPC #
31525140230
Country of Origin
United States
Dimensions
Cleaner Container Size
1 qt
Overall Width
5 in
Height
8.5 in
Overall Length
12.75 in
Details
Container Type
Container
Color
Clear
Dry Time
30 min Tack-Free
Cure Time
1 week
Form
Liquid
Specific Gravity
0.98
Flash Point
58° F
Application Temperature
0 to 120° F
Application Method
Brush
Fragrance
Solvent
Material
Asphalt Canvas Cement Ceramic Cloth EPDM Rubber Glass Metal Plastic Polyisobutylene Polyurethane Stone Stucco Terra Cotta Wood
For Use On Surface Material
Asphalt Canvas Cement Ceramic Cloth EPDM Rubber Glass Metal Plastic Polyisobutylene Polyurethane Stone Stucco Terra Cotta Wood
Description
Through The Roof! is the clear, ultra-elastic sealant made to permanently stop and prevent roof leaks. It effectively seals around a variety of roof fixtures without the messy look of asphalt. Plus, Through The Roof! won't dry hard and crack like traditional asphalt repair products and lasts 20 times longer. It expands and contracts with temperature changes, leaving you with a repair that sticks but won't stick out.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.