This item is Discontinued.

Through The Roof Sashco Through The Roof Gloss Clear Synthetic Rubber Roof Sealant 1 gal 14004

This item is Discontinued.

Through The Roof

Sashco Through The Roof Gloss Clear Synthetic Rubber Roof Sealant 1 gal (Discontinued)

Mfr # 14004
Zoro # G205297875
UPC # 31525140049
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14004
Zoro #
G205297875
UPC #
31525140049
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Container Type
Pail
Color
Clear
Working Time
24 min
Full Cure Time
7 days
Sealant Base
Synthetic Rubber

Description

Stop leaks now! For roofers, contractors, and DIYers who need a sealant that works in wet conditions, Through the Roof! is a copolymer rubber elastomeric sealant that allows them to seal leaks asphalt cant. It delivers superior bond durability and is UV resistant, crystal clear, and paintable.


  • • Seals leaks that asphalt cant
  • • Superior bond durability - through the roof lasts, thanks to a combination of excellent adhesion, high elasticity, and a lot of give
  • • Humidity and rain proof - use on a damp surface, with a rainy forecast, or even to seal active leaks
  • • All weather formula- from seattle to phoenix, from denver to orlando, from summer to winter
  • • Sticks to Wet Surfaces. Since Through the Roof finds itself in areas that are frequently pathways for water escape, this is a feature that extends the amount of time you can do a job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.