Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam to Water Replacement Bundle

  • Mfr # RTB-TS06-036-2XXXX-SX-CCC-11+G

  • Zoro # G100489610


product price: $1,949.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Type
Tube Bundle
Max. BtuH (Water to Water Application)
254,000 BtuH
Pressure
Tube 150 PSI
Temp. (F)
Max 375 Degrees F
Construction Material
¾ in 20ga Copper Tubes, Carbon Steel Tubesheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTB-TS06-036-2XXXX-SX-CCC-11+G
Zoro #
G100489610
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
33 in
Width (In.)
8.5 in
Height (In.)
8.5 in
Depth (In.)
8.5 in
Overall Depth
8 1/2 in
Overall Height
37 in
Overall Width
8 1/2 in

Details

Item
Steam to Water Replacement Bundle, 26 gpm
Type
Tube Bundle
Max. BtuH (Water to Water Application)
254,000 BtuH
Pressure
Tube 150 PSI
Temp. (F)
Max 375 Degrees F
Construction Material
¾ in 20ga Copper Tubes, Carbon Steel Tubesheet
Capacity (GPM)
115 gpm
Agency Compliance
Designed to meet ASME Section VIII, Division 1. Not stamped ASME or 'U' designator
Weight (Lbs.)
50 lb
Tube Sheet Material
Carbon Steel
Maximum Output Temperature
375 Degrees F
Maximum Capacity
254,000 BtuH
Baffle Material
Carbon Steel
Application
Heat Exchangers
Compatible with Manufacturer Model Number
TS06-036-2XXXX-SSCI-SX-CCC-11-3352
Maximum Pressure Rating
150 psi
Standards
ASME
Tube Material
Copper
Flow Capacity
26 gpm
Compatible with Brand
Thrush
Heat Exchanger Type
U-Tube
Weight
50 lb
Product Type
U-Tube Replacement Bundle
Compatible Manufacturer Part Number
TS06-036-2XXXX-SSCI-SX-CCC-11-3352
Compatible Manufacturer Model Number
TS06-036-2XXXX-SSCI-SX-CCC-11-3352
For Use With Mfr. Model Number
TS06-036-2XXXX-SSCI-SX-CCC-11-3352
Compatible with Manufacturer Model No.
TS06-036-2XXXX-SSCI-SX-CCC-11-3352
Compatible with Mfr. Model No.
TS06-036-2XXXX-SSCI-SX-CCC-11-3352
For Use with Mfr Model Number
TS06-036-2XXXX-SSCI-SX-CCC-11-3352
Compatible Pump Manufacturer Part Number
TS06-036-2XXXX-SSCI-SX-CCC-11-3352
Compatible Mfr. Model Number
TS06-036-2XXXX-SSCI-SX-CCC-11-3352

Description

Steam to Water Replacement Bundle, 26 gpm, Product Type U-Tube Replacement Bundle, Maximum Capacity 254,000 BtuH, Flow Capacity 26 gpm, Maximum Output Temperature 375 Degrees F, Maximum Pressure Rating 150 psi, Heat Exchanger Type U-Tube, Tube Sheet Material Carbon Steel, Compatible with Brand Thrush, Compatible with Grainger Part Number 60WT18, Compatible with Manufacturer Model Number TS06-036-2XXXX-SSCI-SX-CCC-11-3352, Baffle Material Carbon Steel, Weight 50 lb, Tube Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.