Steam-Water Heat Exchanger, Shell-and-Tume, 1, 132,000 BtuH (TS08-060-222BS SSCI-SX-CCC-11-55G2)

  • Mfr # TS08-060-222BS-SSCI-SX-CCC-11-55G2
  • Zoro # G100488255
product price: 
$
7,020.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Type
Shell and Tube
Max. BtuH (Water to Water Application)
1,132,000 BtuH
Pressure
Shell 150 PSI, Tube 150 PSI
Temp. (F)
Max 375 Degrees F
Construction Material
¾ in 20ga Copper Tubes, Carbon Steel Baffle, Carbon Steel Shell, Carbon Steel Tubesheet, Cast Iron Head
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TS08-060-222BS-SSCI-SX-CCC-11-55G2
Zoro #
G100488255
UPC #
-
Country of Origin
United States
Item
Heat Exchanger
Type
Shell and Tube
Max. BtuH (Water to Water Application)
1,132,000 BtuH
Pressure
Shell 150 PSI, Tube 150 PSI
Temp. (F)
Max 375 Degrees F
Construction Material
¾ in 20ga Copper Tubes, Carbon Steel Baffle, Carbon Steel Shell, Carbon Steel Tubesheet, Cast Iron Head
Connection
Condensate 1.5 in NPT, Steam 4 in FLG, Tube 3 in NPT, Vent 3/4 in NPT
Capacity (GPM)
211 gpm
Agency Compliance
ASME Section VIII div. 1, National Board Registered
Weight (Lbs.)
285 lb
Standards
ASME Section VIII Div. 1
Total Surface Area
40.8 sq ft
Tube Maximum Operating Temperature
400 Degrees F
Shell Flow Capacity
211 gpm
Application
Air Conditioning, Heat Recovery, Liquid Heating and Cooling, Heating Systems
Shell Pipe Connection Type
Flange
Heat Dissipation Capacity for Water
1,132,000 BtuH
Tube Material
Copper
Heat Exchanger Type
U-Tube
Shell Material
Carbon Steel
Shell Maximum Pressure Rating
150 psig
Tube Flow Capacity
116 gpm
Tube Maximum Pressure Rating
150 psig
Shell Maximum Operating Temperature
375 Degrees F
Number of Passes
2

Dimensions

Length (In.)
66.8 in
Height (In.)
13.5 in
Width (In.)
13.5 in
Depth (In.)
13.5 in
Overall Width
13 1/2 in
Shell Pipe Connection Size
4 in
Shell Outside Diameter
8 in
Tube Pipe Connection Size
3 in
Overall Height
13 1/2 in
Tube Length
66 3/4 in

Description

The THRUSH TS08-060-222BS-SSCI-SX-CCC-11-55G2 Steam-Water Heat Exchanger is a shell-and-tube type heat exchanger designed for heating, cooling, and heat recovery in liquid-based and air conditioning systems. It provides a heat transfer capacity of 1,132,000 BtuH and supports flow rates up to 211 gpm through the shell and 116 gpm through the tube side. The unit features a two-pass U-tube configuration for efficient thermal exchange and operates at a maximum pressure of 150 psig and temperatures up to 375°F on the shell side and 400°F on the tube side. Constructed with a carbon steel shell and copper tubes, it combines strength and corrosion resistance for dependable performance.

Key Features:

  • Type: Shell-and-tube, U-tube heat exchanger
  • Heat Transfer Capacity: 1,132,000 BtuH
  • Flow Capacity: Shell 211 gpm; Tube 116 gpm
  • Pressure Ratings: 150 psig maximum on shell and tube sides
  • Temperature Limits: 375°F (shell side), 400°F (tube side)
  • Construction: Carbon steel shell, baffle, and tubesheet; copper tubes; cast iron head
  • Connections: Steam inlet 4 in flanged, tube side 3 in NPT, condensate outlet 1.5 in NPT, vent 3/4 in NPT
  • Surface Area: 40.8 sq ft total heat transfer surface
  • Dimensions: 66.8 in L × 13.5 in W × 13.5 in H; weight 285 lb
  • Standards: ASME Section VIII Div. 1 and National Board registered
  • Applications: Air conditioning, liquid heating and cooling, heat recovery, and heating systems

Ratings & reviews