Panel-Mount Pressure Gauge, 0 to 600 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # FA-LFP-210-CG-WOB

  • Zoro # G6300570


product price:  $59.99
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA-LFP-210-CG-WOB
Zoro #
G6300570
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
2.39"
Nominal Dial Size
2 1/2 in
For Panel Cut-Out Size
2.69 in
Case Depth
1.33 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.63 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Fire Monitoring
Gauge Case Material
Zytel Nylon
Series
FA
Lens Material
Acrylic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Calibration Certificate Included
No
Gauge Application
Fire Apparatus Panels
Smallest Graduation
20 psi
Gauge Primary Range Smallest Graduation
20
Gauge Filled With
Glycerin
Gauge Mounting Method
U Clamp
Characteristics
Reverse Dial, White On Black
Case Color
Black
For Use With
Media Compatible with Bronze
Socket Material
Brass
Case Material
Zytel Nylon
Standards
ANSI
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Dry Dampening Feature
None
Non-Sparking
No
Accuracy Scale
Full Scale
Mounting Hardware Included
Adhesive gasket
Compatible Process Media
Liquid
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Includes Vent Plug
No
Sensor Material
Phosphor Bronze
Dial Color
Black
Pointer Color
Black
Accuracy Grade
ASME B40.100 Grade 1A
Pressure Range Type
Pressure
Pressure Gauge Type
Industrial Pressure Gauge
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Scale Type
Single
Pointer Material
Aluminum
Case Construction
Corrosion Resistant
Cleaned for Oxygen Service
No
Gauge Case Liquid
Glycerin
Removable Bezel
Yes
Includes Mounting Hardware
No
Sensor Type
Bourdon Tube
Process Connection Gender
Male
Bezel Mounting Type
Threaded
Freeze Resistant Movement
Yes
Bezel Material
Chrome Plated Nylon
Vibration Resistance
Liquid-Filled
Field Fillable
No
Maximum Pressure
600
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
NEMA Enclosure Rating
4
IP Rating
IP65
Compatible with Series
Universal
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Case Liquid
Glycerin
Compatible with Brand
SPAN

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 2.69 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.