This item is Discontinued.

Thuemling Transducer, 0to10psi, 1 to 5VDC, DIN43650-A AST5300ENDP0010P3I8

Transducer, 0to10psi, 1 to 5VDC, DIN43650-A (Discontinued)

  • Mfr # AST5300ENDP0010P3I8
  • Zoro # G2670090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AST5300ENDP0010P3I8
Zoro #
G2670090
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
1 yr

Details

Transmitter Type
Differential Transmitter
Wetted Materials - Transmitters
316 Stainless Steel
Range Values - Transmitter
0 to 10
Range Units - Transmitter
psi
Accuracy - Transmitter
+/-0.25% BFSL
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650 A Connector
Power Required - Transmitters
10 to 28V DC
Process Connection Type - Transmitter
FNPT
Output - Transmitter
1 to 5V DC
Operating Temp. - Transmitter
-40 Degrees to 176 Degrees F
Wiring Entry - Transmitter
1/2 in FNPT
Output
1 to 5VDC
Features
Non-Incendive
Process Connection
1/4 in NPT Female
Wetted Materials
316 Stainless Steel
Electrical Connections
DIN 43650-A
Power Required
10 to 28VDC
Operating Temp.
-40 Degrees to 176 Degrees F
Item
Differential Transmitter
Max. Pressure (PSI)
500
NEMA Rating
4
Accuracy
+/-0.25% BFSL
Thermal Error
+/-1.5% Full Scale
Housing
Stainless Steel
Range
0 to 10 psi

Description

Differential Transmitter, Electrical Connections DIN 43650-A, Output 1 to 5VDC, Accuracy +/-0.25 Percent BFSL, Power Required 10 to 28VDC, NEMA Rating 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.