Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thule (Base Rail Only) Ford/Chevy/Dodge Fs Sb BaseRail C (OverhdRckSeperate) 21501

(Base Rail Only) Ford/Chevy/Dodge Fs Sb BaseRail C (OverhdRckSeperate) (Discontinued)

  • Mfr # 21501
  • Zoro # G2903184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21501
Zoro #
G2903184
UPC #
721260215019
Country of Origin
United States

Dimensions

Exterior Length
77.5
Exterior Height
1.9
Exterior Width
4

Details

Color
Black

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.