Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thule Rooftop Cargo Bags & Covers Interstate 869

Rooftop Cargo Bags & Covers Interstate (Discontinued)

  • Mfr # 869
  • Zoro # G2903430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
869
Zoro #
G2903430
UPC #
91021184701
Country of Origin
China

Dimensions

Exterior Width
38
Exterior Height
18
Exterior Length
40

Details

Weight
5.5
Color
Black/Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.