Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thule Utility Rack (2)4 Ft Track Sections 28040

Utility Rack (2)4 Ft Track Sections (Discontinued)

  • Mfr # 28040
  • Zoro # G2903150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28040
Zoro #
G2903150
UPC #
721260280406
Country of Origin
United States

Dimensions

Exterior Width
4.8
Exterior Length
48
Exterior Height
4.7

Details

Color
Silver
Weight
11

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.