Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thunder Group 16 oz White Pasta Bowl, PK6 CR5811W

16 oz White Pasta Bowl, PK6 (Discontinued)

  • Mfr # CR5811W
  • Zoro # G600532830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR5811W
Zoro #
G600532830
UPC #
-
Country of Origin
Unknown

Description

Color white melamine 16 oz pasta bowl; White toned melamine; Heavy-duty commercial weight 100% pure melamine; Break resistant; Dishwasher safe (recommended for low temperature, top rack only); NSF certified; NOT recommended for use in microwave; Sold by the pack of 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.