Zoro Homepage

Abrasive Blasting Hose, 50 ft, 175 psi

  • Mfr # MT10-050

  • Zoro # G112533943


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Hose Reinforcement Material
Fiber
Hose Inside Dia.
1/2 in
Hose Tube Material
Rubber
Number of Plys
4
Hose Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT10-050
Zoro #
G112533943
UPC #
-
Country of Origin
Turkey

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
50 ft
Hose Outside Dia.
1 3/16 in

Details

Item
Abrasive Blasting Hose
Hose Reinforcement Material
Fiber
Hose Tube Material
Rubber
Number of Plys
4
Hose Color
Black
Max. Working Pressure @ 70 F
175 psi
Temp. Range
-25 Degrees to 180 Degrees F
Hose Conductivity
Conductive
Weight per Foot
0.38 lb/ft
Hose Cover Material
Synthetic Rubber

Description

Sandblast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.