Zoro Homepage

Abrasive Blasting Hose, 50 ft, 175 psi

  • Mfr # MT11-100

  • Zoro # G212484497


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-25 Degrees to 180 Degrees F
Hose Inside Dia.
1 in
Hose Length
50 ft
Hose Tube Material
Rubber
Hose Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT11-100
Zoro #
G212484497
UPC #
-
Country of Origin
Turkey

Dimensions

Hose Inside Dia.
1 in
Hose Length
50 ft
Hose Outside Dia.
1 1/2 in

Details

Item
Abrasive Blasting Hose
Temp. Range
-25 Degrees to 180 Degrees F
Hose Tube Material
Rubber
Hose Color
Black
Number of Plys
2
Max. Working Pressure @ 70 F
175 psi
Weight per Foot
0.78 lb/ft
Hose Cover Material
Synthetic Rubber
Hose Conductivity
Conductive
Hose Reinforcement Material
Fiber

Description

Sandblast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.