Zoro Homepage

Abrasive Blasting Hose Assembly, 100 ft

  • Mfr # MT10-125QQC100

  • Zoro # G812840754


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Number of Plys
4
Hose Fitting B Type
Q3
Hose Tube Material
Rubber
Hose Cover Material
Synthetic Rubber
Temp. Range
-25 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT10-125QQC100
Zoro #
G812840754
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Outside Dia.
2 3/16 in
Hose Length
100 ft

Details

Item
Abrasive Blasting Hose Assembly
Number of Plys
4
Hose Fitting B Type
Q3
Hose Tube Material
Rubber
Hose Cover Material
Synthetic Rubber
Temp. Range
-25 Degrees to 180 Degrees F
Hose Fitting A Type
Q3
Weight per Foot
1.23 lb/ft
Hose Fitting A Material
Aluminum
Max. Working Pressure @ 70 F
175 psi
For Media Type
Abrasive Materials
Hose Fitting B Material
Aluminum
Hose Conductivity
Conductive
Hose Reinforcement Material
Fiber
Hose Color
Black
Hose Configuration
Coupled Assembly

Description

Sandblast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.