Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Blasting Hose Assembly, 100 ft

  • Mfr # MT11-125QQC100

  • Zoro # G512485149


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Hose Cover Material
Synthetic Rubber
Hose Length
100 ft
Hose Tube Material
Rubber
Hose Inside Dia.
1 1/4 in
Hose Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT11-125QQC100
Zoro #
G512485149
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Dia.
1 1/4 in
Hose Outside Dia.
1 7/8 in

Details

Item
Abrasive Blasting Hose Assembly
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Rubber
Hose Color
Black
Hose Reinforcement Material
Fiber
For Media Type
Abrasive Materials
Weight per Foot
0.83 lb/ft
Temp. Range
-25 Degrees to 180 Degrees F
Max. Working Pressure @ 70 F
175 psi
Hose Conductivity
Conductive
Number of Plys
2
Hose Fitting B Material
Aluminum
Hose Fitting A Material
Aluminum
Hose Fitting A Type
Q2
Hose Fitting B Type
Q2
Hose Configuration
Coupled Assembly

Description

Sandblast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.