Zoro Homepage

Abrasive Blasting Hose Assembly, 50 ft

  • Mfr # MT10-100QNH050

  • Zoro # G312840551


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Hose Cover Material
Synthetic Rubber
Hose Length
50 ft
Hose Inside Dia.
1 in
Hose Fitting B Type
NH2
Hose Fitting B Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT10-100QNH050
Zoro #
G312840551
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Inside Dia.
1 in
Hose Outside Dia.
1 7/8 in

Details

Item
Abrasive Blasting Hose Assembly
Hose Cover Material
Synthetic Rubber
Hose Fitting B Type
NH2
Hose Fitting B Material
Aluminum
Hose Reinforcement Material
Fiber
Hose Conductivity
Conductive
For Media Type
Abrasive Materials
Hose Tube Material
Rubber
Hose Color
Black
Hose Fitting A Material
Aluminum
Temp. Range
-25 Degrees to 180 Degrees F
Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
175 psi
Hose Fitting A Type
Q2
Weight per Foot
1.03 lb/ft
Number of Plys
4
Fitting Material
Aluminum x Aluminum

Description

Sandblast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.