Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Blasting Hose Assembly, 50 ft

  • Mfr # MT11-100QNH050

  • Zoro # G712840724


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Hose Conductivity
Conductive
Max. Working Pressure @ 70 F
175 psi
Hose Configuration
Coupled Assembly
Hose Length
50 ft
Number of Plys
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT11-100QNH050
Zoro #
G712840724
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Inside Dia.
1 in
Hose Outside Dia.
1 1/2 in

Details

Item
Abrasive Blasting Hose Assembly
Hose Conductivity
Conductive
Max. Working Pressure @ 70 F
175 psi
Hose Configuration
Coupled Assembly
Number of Plys
2
Hose Fitting B Material
Aluminum
Hose Fitting B Type
NH1
Fitting Material
Aluminum x Aluminum
Weight per Foot
0.78 lb/ft
Hose Fitting A Type
Q1
Hose Tube Material
Rubber
Hose Cover Material
Synthetic Rubber
Temp. Range
-25 Degrees to 180 Degrees F
For Media Type
Abrasive Materials
Hose Color
Black
Hose Reinforcement Material
Fiber
Hose Fitting A Material
Aluminum

Description

Sandblast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.