Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Blasting Hose Assembly, 50 ft

  • Mfr # MT11-125QNH050

  • Zoro # G012485229


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Hose Fitting B Type
NH2
Hose Tube Material
Rubber
Fitting Material
Aluminum x Aluminum
Hose Fitting A Material
Aluminum
Weight per Foot
0.83 lb/ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT11-125QNH050
Zoro #
G012485229
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
50 ft
Hose Outside Dia.
1 7/8 in

Details

Item
Abrasive Blasting Hose Assembly
Hose Fitting B Type
NH2
Hose Tube Material
Rubber
Fitting Material
Aluminum x Aluminum
Hose Fitting A Material
Aluminum
Weight per Foot
0.83 lb/ft
Temp. Range
-25 Degrees to 180 Degrees F
Hose Reinforcement Material
Fiber
Hose Conductivity
Conductive
Hose Color
Black
Hose Cover Material
Synthetic Rubber
Max. Working Pressure @ 70 F
175 psi
For Media Type
Abrasive Materials
Number of Plys
2
Hose Fitting B Material
Aluminum
Hose Fitting A Type
Q2
Hose Configuration
Coupled Assembly

Description

Sandblast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.