This item is Discontinued.

Tian Sweet Tian Sweet 33014-GIRL Its a Girl Pink Rhinestone Cake Topper 33014-GIRL

This item is Discontinued.

Tian Sweet

Tian Sweet 33014-GIRL Its a Girl Pink Rhinestone Cake Topper (Discontinued)

Mfr # 33014-GIRL
Zoro # G503973730
UPC # 97652899526
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33014-GIRL
Zoro #
G503973730
UPC #
97652899526
Country of Origin
China

Description

The Sparkle Pink Rhinestone It'sGirl is great cake topper for your Baby shower. The size of this It'sGirl is 3.85"W1.85"H and the total height with sticks is 6.5"H.

Specifications
  • Size: 1.85" H x 3.85" W
  • Stick Size: 6.5" H
  • Color: Pink
  • Weight: 0.375 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.