This item is Discontinued.

Tian Sweet Tian Sweet 33014-Pag Golden Pineapple Rhinestone Cake Topper 33014-Pag

This item is Discontinued.

Tian Sweet

Tian Sweet 33014-Pag Golden Pineapple Rhinestone Cake Topper (Discontinued)

Mfr # 33014-Pag
Zoro # G903973729
UPC # 97652899670
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33014-Pag
Zoro #
G903973729
UPC #
97652899670
Country of Origin
China

Description

Shiney Bling Golden Pineapple Rhinestone Cake Toppes is great centerpiece to have for your Wedding, Anniversary Party, Birhtday party or any occasion party decorations. The measurement for Golden Pineapple is 2.65"W5"H. The whole item with sticks is 9.4" H.

Specifications
  • Size: 5" H x 2.6" W
  • Stick Size: 9.4" H
  • Color: Gold
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.