Zoro Homepage
This item is Discontinued.
Tick-Tock 8 in. Dia Round Wall Clock with Plastic Face - Black TI92660

8 in. Dia Round Wall Clock with Plastic Face - Black (Discontinued)

  • Mfr # TI92660
  • Zoro # G003774820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI92660
Zoro #
G003774820
UPC #
654204407983
Country of Origin
China

Description

Dia Round Wall Clock Plastic Face.
  • Length: 8".
  • Width: 1".
  • Height: 8".
  • Finish: Black.
  • Materials: Plastic.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.