Zoro Homepage

Wireless Thermometer - Black

  • Mfr # TI833977

  • Zoro # G204107663


product price: $47.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI833977
Zoro #
G204107663
UPC #
753153407782
Country of Origin
China

Description

Features
  • Indoor and outdoor temperatures in fahrenheit and celsius
  • High low temperature records and trend indicators
  • Up to 300' transmission range
  • Wall hanging or free standing
  • Signal strength indicator, low battery indicator
  • Station and transmitter each require 2 "aa" batteries not included
Specifications
  • Color: Black
  • Indoor Temperature Range: 32 to 122 deg
  • Outdoor Temperature Range: -40 To 140 deg
  • Weight: 2.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.