Zoro Homepage

Early Years Sensory & Stimulation Kit

  • Mfr # CTUSENORYKIT

  • Zoro # G112511392


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Wood, Glitter, Water, Stainless Steel
Color
Multicolored
Recommended Age
18+ months
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTUSENORYKIT
Zoro #
G112511392
UPC #
194629135844
Country of Origin
China

Details

Material
Plastic, Wood, Glitter, Water, Stainless Steel
Color
Multicolored
Recommended Age
18+ months
Recommended Grade
Grade PK+
Includes
3 glitter panels, 12 hardwood triangular prisms, 3 stainless steel disks

Description

The Early Years Sensory Stimulation Kit includes a set of 3 Easy Hold Glitter Panels, a set of 12 Sound Prism Set, and a set of 3 Sensory Reflective Sound Buttons.The Easy Hold Glitter Panels set comes with three glitter panels in three different colors. Stimulate the senses with gold, silver and purple glitter! Children will love the bright colors and smooth surfaces. Small hands will have no problem gripping the large handholds with rounded edges. Hold the panels up to a sunlit window or a light panel to watch the sparkling colors dance. These durable Rubber wood and acrylic panels are designed to last for years without scratching, leaking or breaking. For ages 12m+. | Size: Frame: 7.3inL x 4.8inW x .8inH glitter panel 3.1in dia.The Sound Prism Set features 6 pairs of beautiful hardwood triangular prisms, identifiable by colored musical notes on one side and a unique sound for each pair when shaken. Helps learners in their sensory development and understanding of the world through sound. Prisms are 2inL x 2.4inH x 2.4inD.Sensory Reflective Sound Buttons features a set of 3 hollow, stainless steel disks with three finishes: gold, silver and colorburst. These disks will distort reality, present reflections and produce a range of sounds for a multisensory experience that will endlessly fascinate young minds. These manipulatives are hollow with no seams or holes, which means bacteria and mold cannot build inside. They're also non-porous and easy to clean. These disks are strong, won't rust and feature flattened midpoints for stacking, making them ideal for centers, schools and homes! For ages 0+ | Size: 2.6in


  • LET THE SENSES TAKE OFF! -- The bright colors, sparkles and smooth surfaces of these beautifully designed sensory toys combine for exceptional sensory play.
  • 6 PERCUSSION TONES -- These blocks contain different contents, which produce different rattle-like sounds when the prisms are shaken. Children love to shake and listen to the woody sounds!
  • REVEL IN REFLECTION -- Toddlers will love observing their reflections! These 3 hollow stainless steel disks produce a range of sounds and feature three finishes: gold, silver and color burst.
  • LIGHT IT UP! -- Hold these glitter panels up to a sunlit window or our Ultra Bright LED Light Panel (sold separately) during sensory play. Watch the sparkling colors dance!
  • HELP YOUR CHILD'S SENSORY DEVELOPMENT -- Play with these multi sensory musical blocks and learn to discriminate between sounds and identify colors.
  • FOSTER DESCRIPTIVE LANGUAGE -- These smooth, sensory disks reflect images and colorful effects, which encourage children to question what they see. They're an enchanting observation tool for indoor play.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.