Easy Hold Glitter Panels, Set of 3 Colors Silver, Gold & Purple, 3PK

  • Mfr # 73440

  • Zoro # G812511425


product price:  $43.99
/pk 3, $14.66/ea

Key Features

Material
Plastic, Wood, Glitter, Water
Color
Purple, Silver And Gold
Recommended Age
1+ years
Recommended Grade
Grade PK+
Includes
3 glitter panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73440
Zoro #
G812511425
UPC #
-
Country of Origin
China

Details

Material
Plastic, Wood, Glitter, Water
Color
Purple, Silver And Gold
Recommended Age
1+ years
Recommended Grade
Grade PK+
Includes
3 glitter panels

Description

This glitter panel set comes with three glitter panels in three different colors. Stimulate the senses with gold, silver and purple glitter! Children will love the bright colors and smooth surfaces. Small hands will have no problem gripping the large handholds with rounded edges. Hold the panels up to a sunlit window or a light panel to watch the sparkling colors dance. These durable Rubber wood and acrylic panels are designed to last for years without scratching, leaking or breaking. For ages 12m+. | Size: Frame: 7.3inL x 4.8inW x .8inH glitter panel 3.1in dia.


  • 3 DIFFERENT COLORS INCLUDED -- This glitter panel set comes with three glimmering, sparkling colors. Stimulate senses with gold, silver and purple. Watch the glitter shift and dance inside the viewer.
  • LET THE SENSES TAKE OFF! -- The bright colors, sparkles and smooth surfaces of these beautifully designed sensory toys combine for exceptional sensory play.
  • DESIGNED FOR YOUNG HANDS -- Designed with rounded edges and large handholds, young hands can easily grab these stunning panels.
  • LIGHT IT UP! -- Hold these glitter panels up to a sunlit window or our Ultra Bright LED Light Panel (sold separately) during sensory play. Watch the sparkling colors dance!
  • MADE TO LAST -- These durable Rubber wood panels are sturdy and built to last for years. This material won't scratch easily and will outlast vigorous classroom or home use without leaking or breaking.
  • INNOVATIVE AND INSPIRED LEARNING -- TickiT develops engaging, open-ended resources to inspire children's curiosity. Our high-quality, award-winning range of products fascinates all ages and abilities

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.