Easy Hold Glow Panels, Set of 3 Colors Blue, Green & Yellow

  • Mfr # 73454

  • Zoro # G812511395


product price:  $46.89
/ea

Key Features

Material
Rubberwood, Plastic, Glowing Liquid
Color
Blue, green and yellow
Recommended Age
1+ years
Recommended Grade
Grade PK+
Includes
3 Easy hold glow panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73454
Zoro #
G812511395
UPC #
-
Country of Origin
China

Details

Material
Rubberwood, Plastic, Glowing Liquid
Color
Blue, green and yellow
Recommended Age
1+ years
Recommended Grade
Grade PK+
Includes
3 Easy hold glow panels

Description

This glow panel set comes with three glow panels in three different colors. Stimulate the senses with blue, green and yellow! Watch the liquid flow and swirl. Children will love the vibrant colors and smooth surfaces. Small hands will have no problem gripping the large handholds with rounded edges. Just 15 minutes of sunlight will activate these panels for about 6 hours. These durable rubberwood panels are designed to last for years without scratching, leaking or breaking. For ages 12m+. Size: 7.25inL x 4.5inW. Size of lens: 3.2in dia.


  • 3 DIFFERENT COLORS INCLUDED -- This glow panel set comes with three vibrant, flowing colors. Stimulate senses with blue, orange and green. Watch the liquid shift and dance inside the viewer.
  • LIGHT IT UP! -- Activate the panels by leaving them in light. Then, move them to the dark and watch the liquid glow and swirl. Just 15 minutes of sun will activate the panels for about 6 hours.
  • LET THE SENSES TAKE OFF! -- The bright colors, flowing liquid and smooth surfaces of these beautifully designed toys combine for exceptional sensory play.
  • DESIGNED FOR YOUNG HANDS -- Designed with rounded edges and large handholds, young hands can easily grab these stunning panels.
  • MADE TO LAST -- These durable rubberwood panels are sturdy and built to last for years. The material won't scratch easily and will outlast vigorous classroom or home use without leaking or breaking.
  • INNOVATIVE AND INSPIRED LEARNING -- TickiT develops engaging, open-ended resources to inspire children's curiosity. Our high-quality, award-winning range of products fascinates all ages and abilities.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.