
Rainbow Wooden Bowls, Set of 7 Colors, 7PK
Mfr # 73983
Zoro # G012511317
product price:Â $72.79
/pk 7, $10.40/eaKey Features
Material
Beech Wood
Color
Red, Orange, Yellow, Green, Dark Blue, Light Blue And Pink.
Recommended Age
10+ months
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73983
Zoro #
G012511317
UPC #
-
Country of Origin
China
Details
Material
Beech Wood
Color
Red, Orange, Yellow, Green, Dark Blue, Light Blue And Pink.
Recommended Age
10+ months
Recommended Grade
Grade PK+
Includes
7 bowls
Description
This set of seven natural Beech wood bowls comes in seven different colors: red, orange, yellow, green, dark blue, light blue and pink. These muted, wooden bowls are stained with non-toxic paint that displays the wood's natural grain. The smooth surface and bright colors promote calm and concentration. These bowls are made from sustainably cultivated European beech trees. They're also safe for toddlers aged 10m+. | Size: 3.6in Dia.
- INCLUDES 7 WOODEN BOWLS -- This natural set includes seven wooden bowls in different colors: red, orange, yellow, green, dark blue, light blue and pink. There is one bowl in each color.
- EXCELLENT QUALITY -- These muted, wooden bowls are stained with non-toxic paint that displays the wood's natural grain. The smooth surfaces and bright colors promote calm concentration.
- SUSTAINABLY SOURCED -- These wooden bowls are made from sustainably cultivated European Beech trees.
- SAFE FOR TODDLERS -- These tactile bowls are safe for toddlers aged 10m+. Young hands love to feel the smooth, natural surfaces!
- ENGAGE WITH LOOSE PARTS PLAY -- Use these sensory toys for loose parts play. Allow children to arrange and explore on their own terms. Foster problem solving and critical thinking!
- ASSIST EARLY DEVELOPMENT -- Improve children's fine motor skills and descriptive language as they manipulate these smooth wooden toys.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.