Zoro Homepage

Sensory Calming Kit

  • Mfr # CTUSENCALMKIT

  • Zoro # G512511343


product price: $63.49
/ea

Key Features

Material
Polycarbonate Plastic, Jelly, Plastic, Water, Oil
Color
Multicolored
Recommended Age
3+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTUSENCALMKIT
Zoro #
G512511343
UPC #
194629135769
Country of Origin
Multiple

Details

Material
Polycarbonate Plastic, Jelly, Plastic, Water, Oil
Color
Multicolored
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
1 Jumbo Ooze Tube, 3 Sensory Glitter Cylinders

Description

Immerse your child in a world of mesmerizing sensory exploration with our Sensory Calming Kit. This unique set combines the best of two products, carefully designed to provide endless moments of wonder, learning, and fun.The first part of our set features a Sensory Jumbo Ooze Tube with thick pink gloopy jelly that oozes and spirals to the bottom, creating a mesmerizing visual experience. Not only does it captivate the senses, but it also serves as a valuable tool for building skills in sensory understanding, descriptive language, color recognition, and motor development. Its calming properties make it an ideal resource to help children concentrate and focus, making it a valuable addition to any learning environment. Case is made from durable polycarbonate. Measures 8.27in x 3.15in x 3.15in.The second part of our set includes three large cylinders, each containing gold, silver, and blue glitter in clear liquid. Watch as the glitter swirls and dances, creating a soothing and enchanting glitter storm. Turning them upside down provides a variety of ways for the droplets to fall or rise, keeping young minds engaged and curious about the simple scientific principles at play. These 3 cylinders measure 5.50in x 2in.The set's versatile nature allows it to be used in various educational settings, from promoting quiet focus to inspiring creative language development. It will captivate and fascinate kids, encouraging them to explore and learn independently.


  • A FASCINATING MULTI-SENSORY TOY -- Encourage curiosity and visual tracking with this fascinating sensory toy! The motion of the goo instantly soothes and creates a sense of relaxation and calm. Flip it over to watch the jelly create a new path!
  • CAPTIVATE AND CALM -- Watch glitter swirl and glimmer in these therapeutic tubes. The visual stimulation encourages calm concentration. They're ideal for children and adults on the autism spectrum.
  • INSPIRE CURIOSITY -- The shiny specs stay still for a few moments after the tube is shaken, which inspires curiosity and promotes conversation around scientific principles.
  • FOSTER DESCRIPTIVE LANGUAGE -- As the glitter swirls and shimmers, children are encouraged to describe what they see. With 3 different colors, these glitter tubes are a soothing language development tool.
  • ENCOURAGE QUIET, FOCUS TIME -- A calming resource that assists in building focus and concentration.
  • A GIFT FOR ALL AGES -- These stress-relief toys make wonderful desk accessories and novelty gifts too!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.