Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Under the Sea Discovery Play Mat

  • Mfr # 73560

  • Zoro # G916513875


product price: $46.59
/ea

Key Features

Material
Polyester
Color
Multicolor
Includes
1 Sea-Life Discovery Play Mat
Recommended Grade
Grade PK+
Recommended Age
Infant+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73560
Zoro #
G916513875
UPC #
-
Country of Origin
United Kingdom

Details

Material
Polyester
Color
Multicolor
Includes
1 Sea-Life Discovery Play Mat
Recommended Grade
Grade PK+
Recommended Age
Infant+

Description

This playmat features a detailed image of an imaginary ocean landscape with a diverse coral reef and tropical fish. Give children a stimulating background for open-ended, sensory exploration. Create small worlds and build colorful, underwater scenes. Pair this semi-translucent playmat with a light source to bring the contents of the image to life. It fits perfectly on our Sensory Mood Light Table and our Sensory Mood Discovery Table. Made from durable polyester, this mat will withstand years of use. It's a perfect addition to sensory bins, light table accessories and calming corner items. Or, bring the play mat to the floor for tummy time activities. Keep infants and toddlers engaged without the screens. Suitable for all ages. Size of mat: 24.6" dia.


  • FASCINATING VISUAL STIMULATION -- This playmat features a detailed image of an ocean-floor landscape. Give children a colorful, stimulating background for open-ended play.
  • IMAGINATIVE PLAY -- This flat, printed mat is great for sensory play. Use wet or dry materials. Create small worlds and build beautiful, underwater scenes.
  • GREAT FOR LIGHT EXPLORATION -- Pair this coral reef with a light source to bring the contents of the image to life. Change the appearance of the mat with different color settings.
  • LIGHT TABLE ACCESSORY -- This round mat fits perfectly on our Sensory Mood Light Table and our Sensory Mood Discovery Table!
  • DURABLE DESIGN -- Made from durable polyester, this mat will withstand years of classroom or home use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.