
Wooden Discovery Dividers
Mfr # 73464
Zoro # G815782839
product price: $46.65
/eaKey Features
Recommended Age
3+ years
Recommended Grade
Grade PK+
Color
Natural
Includes
10 Beech wood trees
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73464
Zoro #
G815782839
UPC #
-
Country of Origin
China
Dimensions
Size
24.4" dia. x 2"W
Details
Recommended Age
3+ years
Recommended Grade
Grade PK+
Color
Natural
Includes
10 Beech wood trees
Material
Wood
Description
This set of 3 wood dividers contains interlocking pieces that, when joined, create 6 sections for sorting activities. The dividers fit perfectly inside the rim of our Sensory Mood Discovery Table #75563, sold separately. Or, the self-standing dividers can be used on any flat surface. Children can keep activities contained or use the dividers for sorting activities. For ages 3+. Size: 24.4" dia. x 2"W.
- 3 PIECES & 6 SECTIONS -- This set of 3 wood dividers contains interlocking pieces that, when joined, create 6 sections for sorting activities. Sort sensory objects, manipulatives or natural materials!
- HOW TO USE THEM -- These dividers fit perfectly inside the rim of our Sensory Mood Discovery Table, sold separately. Or, the self-standing dividers can be used on any flat surface.
- SAFE AND DURABLE -- These dividers are designed to last for years of home and classroom use. The wood is smooth and it won't splinter.
- ENGAGE WITH LOOSE PARTS PLAY -- Fill each section of these dividers with loose parts and encourage children to discuss similarities, differences, textures, colors and other characteristics.
- SUSTAINABLY SOURCED -- These dividers are made from sustainably cultivated Birch Plywood!
- INNOVATIVE AND INSPIRED LEARNING -- TickiT develops engaging, open-ended resources to inspire children's curiosity. Our high-quality, award-winning range of products fascinates all ages and abilities
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.